Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R300063Q2212L-SVIK COROMILL 300 CU
R300063Q2212L-SVIK COROMILL 300 CU
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-063Q22-12L
rubix:
1044840
manufacturer :
5744281
ean:
11787860
Technical specifications
Z
4
mm
Tail diameter
22
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : R300063Q2212L-SVIK COROMILL 300 CU
Technical specifications
Attributes
Z
4
mm
Tail diameter
22
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
609.27
excl. VAT
/
Each
£
731.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK MH20-R025A25-06M MILLCUTTER SIDE&FACEMILLS 8029424
R390050Q2257L-SVIK COROMILL 390 LO
R200024A3216L-SVIK COROMILL 200 CO
SANDVIK RA390-038R19-11M MILLCUTTER SIDE&FACEMILLS 5740110
PRAMET 20A5R020A20-SAD07D-C Milling Cutter
SANDVIK RA245-032MN25-12L MILLCUTTER SIDE&FACEMILLS 5738652
R790063C6S222M-SVIK COROMILL 790 A
RA390051R1917M-SVIK SQUARE SHOULDE
SANDVIK R245-250Q60-12L 245 FACE MILLING CUTTER 5744031
SANDVIK R331.32-200Q40LM17.50 MILLCUTTER SIDE&FACEMILLS 5745103
SANDVIK R390-044Q16-17M MILLCUTTER SIDE&FACEMILLS 6071113
SANDVIK RA245-051R19-12H MILLCUTTER SIDE&FACEMILLS 5738674
PRAMET 25A2R038A25-SAD16E-C Milling Cutter
SANDVIK RA245-152R38-12M MILLCUTTER SIDE&FACEMILLS 5740082
SANDVIK A360-203R63-Z8D19 MILLCUTTER SIDE&FACEMILLS 5722609