Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-032HA06-08M COROMILL 490 CUTTERS 5761873
SANDVIK 490-032HA06-08M COROMILL 490 CUTTERS 5761873
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-032HA06-08M
rubix:
318A3744
manufacturer :
5761873
Technical specifications
Diameter
32
mm
Z
4
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-032HA06-08M COROMILL 490 CUTTERS 5761873
Technical specifications
Attributes
Diameter
32
mm
Z
4
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
95
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
492.10
excl. VAT
/
Each
£
590.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R390-028EH25-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6426883
SANDVIK 745-100Q32-21M 6702241
R590050Q22S11M-SVIK COROMILL CENTU
SANDVIK 419-032A32L-14L 6289890
SANDVIK A490-152R38-14M COROMILL 490 CUTTERS 5844020
R790040C4S222M-SVIK COROMILL 790 A
R210063Q2714M-SVIK COROMILL 210 CU
RA210102R3814M-SVIK COROMILL 210
R300080C608H-SVIK T-MAX/U-MAX SCRE
SANDVIK R200-088Q32-12M MILL CUTTER 5742367
SANDVIK R300-024A25L-12L 5744249
SANDVIK 490-050A32-14L COROMILL 490 CUTTERS 5829326
SANDVIK N331.32-305T63QM0.807 MILLCUTTER SIDE&FACEMILLS 6448886
R200038Q2212L-SVIK COROMILL 200 CO
SANDVIK R390-040Q16-17M SQUARE SHOULDER MILLING CUTTER 5745410