Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-066C6-14M 5829350
SANDVIK 490-066C6-14M 5829350
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-066C6-14M
rubix:
286A6874
manufacturer :
5829350
Technical specifications
Diameter
66
mm
Z
5
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-066C6-14M 5829350
Technical specifications
Attributes
Diameter
66
mm
Z
5
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
834.97
excl. VAT
/
Each
£
1,001.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RA390038M3217L-SVIK IMPERIAL COROM
R300012B16L07L-SVIK COROMILL 300 E
SANDVIK A490-051R19-08H COROMILL 490 CUTTERS 5723557
SANDVIK R210-052C5-09H 210 FACE MILLING CUTTER 5742483
SANDVIK RA390-019EH20-11M 6416913
R790100C8S122M-SVIK COROMILL 790 A
R300042C410H-SVIK T-MAX ENDMILL
SANDVIK N331.32-202S50EMQ MILLCUTTER SIDE&FACEMILLS 5738524
SANDVIK R390-036C3-11M075 5745575
SANDVIK TOOLHOLDER R390-040B32-11M
R390063C857M-SVIK COROMILL 390 LON
SANDVIK MH20-R025EH25-08L MILLCUTTER SIDE&FACEMILLS 8029437
R390025C411L-SVIK COROMILL 390 CAP
R200050Q2716H-SVIK COROMILL 200 EX
SANDVIK A360-203R63-Z8D19 MILLCUTTER SIDE&FACEMILLS 5722609