Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R300012B16L07L-SVIK COROMILL 300 E
R300012B16L07L-SVIK COROMILL 300 E
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-012B16L-07L
rubix:
1044780
manufacturer :
5744245
ean:
11252894
Technical specifications
Z
2
mm
Tail diameter
16
mm
Internal cooling
No
See all Specifications
Product details
Technical specifications
Product details : R300012B16L07L-SVIK COROMILL 300 E
Technical specifications
Attributes
Z
2
mm
Tail diameter
16
mm
Internal cooling
No
Type of tool tip attachment
Screw
Total length
109
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
261.47
excl. VAT
/
Each
£
313.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA365-102R38-S15H MILLCUTTER SIDE&FACEMILLS 5739426
SANDVIK 490-100Q32-14M 490 SQUARE SHOULDER MILLING CUTTER 5844042
SANDVIK 360-315Q60-Z12D19 MILLCUTTER SIDE&FACEMILLS 5758922
MITSUBCARB ASX400-100B07R FACEMILL 7005649
RA390038M3854M-SVIK COROMILL 390 L
SANDVIK 490-080C8-14M COROMILL 490 CUTTERS 5829357
SANDVIK 490-025C6-08M COROMILL 490 CUTTERS 5762126
SANDVIK R365-125Q40-W15H MILLCUTTER SIDE&FACEMILLS 5745370
RA245152R3818M-SVIK COROMILL 245 C
R30040T1610H-SVIK COROMILL 300 CUT
SANDVIK R790-050HA06S2-22M 5747176
SANDVIK R331.32-200Q40LM17.50 MILLCUTTER SIDE&FACEMILLS 5745103
SANDVIK RA390-127R38-18L 5740245
CUTLINE SHELL FACE MILL 45DEG FRS45SP 05013 832630
R390040C554H-SVIK COROMILL 390 LON