SANDVIK R390-036C3-11M075 5745575


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-036C3-11M075
rubix:286A8511
manufacturer :5745575
brand logo
brand logo
Technical specifications
Diameter36 mm
Z3 mm
Tail diameter32 mm
See all Specifications

Product details : SANDVIK R390-036C3-11M075 5745575


Technical specifications


Attributes
Diameter36 mm
Z3 mm
Tail diameter32 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length75 mm
Show UNSPSC/ECL@SS
£ 478.53 excl. VAT
/ Each
£ 574.24 incl. VAT
  • Usually arrives within 14 working days