Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 490R-140408M-PL 1020 5854747
SANDVIK 490R-140408M-PL 1020 5854747
Milling tool tip Sandvik Coromant
References
sandvik coromant:
490R-140408M-PL1020
rubix:
287A1257
manufacturer :
5854747
Technical specifications
Nuance/shade
1020
Product details
Technical specifications
Product details : SANDVIK 490R-140408M-PL 1020 5854747
Technical specifications
Attributes
Nuance/shade
1020
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.91
excl. VAT
/
Each
£
16.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 419N-140530E-SM S40T 419 INSERT FOR MILLING 6289946
SANDVIK R390-11 T3 16E-MM 2030 390 INSERT FOR MILLING 5745876
SANDVIK 419N-140530M-KH1020 MILLING CM T-/U-MAX&SCREWCLAMP 6289939
SANDVIK R216F-1230E-L1010 MILLING CM T-/U-MAX&SCREWCLAMP 5743702
WALTER RDMX1604M0T-A27 WKP25S MILLING INSERTS 6071205
SANDVIK R216-30 06 M-M 4340 INSERT 7564473
SPEX1504EDR1HM-SVIK MILLING INSERT
PRAMET SEEN 1203AFSN:8215 SE.. 1203.. 45 FACE MILLING INSERT 6753406
SANDVIK 327R12-28 25002-GMM 1025 5758665
009370R14H10-SVIK TANGENTIAL INSER
SANDVIK N331.1A-084508E-L30 S30T 331 INSERT 7295514
SBEX1203ZZ11HM-SVIK AUTO INSERT
SANDVIK RCKT 12 04 M0-PM 4340 200 INSERT FOR MILLING 7564613
SANDVIK 327R12-22 300MM-TH 1025 5758805
SANDVIK R390-180631M-KM1020 MILLING CM T-/U-MAX&SCREWCLAMP 5745819