References
Walter:RDMX1604M0T-A27 WKP25S
Rubix:291A3054
Manufacturer :6071205

Technical specifications
| Insert Type | wkp25s |
|---|---|
| Nuance/shade | a27 (chipbreaker) |
| Material | carbide |
Product details : WALTER RDMX1604M0T-A27 WKP25S MILLING INSERTS 6071205
ALTIUS
Technical specifications
Attributes
| Insert Type | wkp25s |
|---|---|
| Nuance/shade | a27 (chipbreaker) |
| Material | carbide |
| Insert Size | 16 mm |
Show UNSPSC/ECL@SS
£ 20.13 excl. VAT
/ Each
£ 24.16 incl. VAT
- Usually arrives within 14 working days