Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R245125Q4018H-SVIK COROMILL 245 CU
R245125Q4018H-SVIK COROMILL 245 CU
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R245-125Q40-18H
rubix:
1044334
manufacturer :
5743952
Technical specifications
Z
7
mm
Tail diameter
40
mm
Internal cooling
No
See all Specifications
Product details
Technical specifications
Product details : R245125Q4018H-SVIK COROMILL 245 CU
Technical specifications
Attributes
Z
7
mm
Tail diameter
40
mm
Internal cooling
No
Type of tool tip attachment
Screw
Total length
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,101.37
excl. VAT
/
Each
£
1,321.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA210-076R25-14M MILLCUTTER SIDE&FACEMILLS 5739872
SANDVIK RA365-127R38-W15H MILLCUTTER SIDE&FACEMILLS 5739403
SANDVIK 5C90-080Q27-09M MILLCUTTER SIDE&FACEMILLS 8139779
SANDVIK 600-050Q22-12M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252732
SANDVIK R390-066C6-11M080 5745539
R790080C8S122M-SVIK COROMILL 790 A
SANDVIK 490-125Q40-08H COROMILL 490 CUTTERS 5761892
SANDVIK 490-063Q22-08M 5761895
SANDVIK R300-20EH20-08M 6550017
SANDVIK R365-080Q27-S15H MILLCUTTER SIDE&FACEMILLS 5745333
MITSUBCARB WSX445-080A06AR FACEMILL 90037149
SANDVIK 490-084Q27-14M COROMILL 490 CUTTERS 6068005
SANDVIK R390-020C3-11M050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745464
SANDVIK 5B90-100Q32-09H MILLCUTTER SIDE&FACEMILLS 8089708
R30016T0808L-SVIK COROMILL 300 THR