RA390025M2517L-SVIK IMPERIAL COROM
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:RA390-025M25-17L
Rubix:1036229
Manufacturer :5739318



Product details : RA390025M2517L-SVIK IMPERIAL COROM
Technical specifications
Attributes
| Diameter | 25.4 mm |
|---|---|
| Z | 2 mm |
| Tail diameter | 25.4 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 101.625 mm |
Show UNSPSC/ECL@SS
£ 389.73 excl. VAT
/ Each
£ 467.68 incl. VAT
- Usually arrives within 14 working days
