SANDVIK 600-040Q16-10H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252657


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:600-040Q16-10H
rubix:318A1232
manufacturer :6252657
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter16 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK 600-040Q16-10H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252657


Technical specifications


Attributes
Z5 mm
Tail diameter16 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 596.93 excl. VAT
/ Each
£ 716.32 incl. VAT
  • Usually arrives within 14 working days