SANDVIK 690-040C6-1046H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5765061


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:690-040C6-1046H
rubix:317A5955
manufacturer :5765061
brand logo
brand logo
Technical specifications
Diameter40 mm
Z2 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK 690-040C6-1046H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5765061


Technical specifications


Attributes
Diameter40 mm
Z2 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length83 mm
Show UNSPSC/ECL@SS
£ 1,218.53 excl. VAT
/ Each
£ 1,462.24 incl. VAT
  • Usually arrives within 14 working days