Solid carbide machine reamer Sandvik Coromant
Nominal diameter (metric) | 10.01 mm |
---|---|
Total length | 118.5 mm |
Length of cut | 80 mm |
Nominal diameter (metric) | 10.01 mm |
---|---|
Total length | 118.5 mm |
Length of cut | 80 mm |
Tail diameter | 10.01 mm |
Body material | Carbide |
Internal cooling | Yes |
Usually arrives within 14 working days