References
Walter Titex:F2162-8
Rubix:80376246
Manufacturer :6250199
EAN:4031132341996

Technical specifications
| Nominal diameter (metric) | 8 mm |
|---|---|
| Total length | 117 mm |
| Tail diameter | 8 mm |
Documents
Product details : TITEX F2162-8 REAMER SOLID CARBIDE 6250199
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 8 mm |
|---|---|
| Total length | 117 mm |
| Tail diameter | 8 mm |
| Body material | carbide |
| Length of cut | 33 mm |
| Number of teeth | 6 |
Show UNSPSC/ECL@SS
£ 121.21 excl. VAT
/ Each
£ 145.45 incl. VAT
- Usually arrives within 14 working days