TITEX F2171-3.2 REAMING TOOLS SOLID CARBIDE 6250216
Machine Reamer Tool
See technical informationSee documentsReferences
Walter Titex:F2171-3.2
Rubix:357A0110
Manufacturer :6250216
EAN:4031132342160

Technical specifications
| Nominal diameter (metric) | 3.2 mm |
|---|---|
| Total length | 65 mm |
| Tail diameter | 4 mm |
Documents
Product details : TITEX F2171-3.2 REAMING TOOLS SOLID CARBIDE 6250216
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 3.2 mm |
|---|---|
| Total length | 65 mm |
| Tail diameter | 4 mm |
| Body material | carbide |
| Length of cut | 18 mm |
| Number of teeth | 6 |
Show UNSPSC/ECL@SS
£ 78.20 excl. VAT
/ Each
£ 93.84 incl. VAT
- Usually arrives within 14 working days



