SANDVIK 835.T-0602-A1-MF1024 REAMERS 6267083


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.T-0602-A1-MF1024
rubix:319A5338
manufacturer :6267083
brand logo
brand logo
Technical specifications
Nominal diameter (metric)6.02 mm
Total length74.1 mm
Length of cut39 mm
See all Specifications

Product details : SANDVIK 835.T-0602-A1-MF1024 REAMERS 6267083


Technical specifications


Attributes
Nominal diameter (metric)6.02 mm
Total length74.1 mm
Length of cut39 mm
Tail diameter6.02 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 200.00 excl. VAT
/ Each
£ 240.00 incl. VAT
  • Usually arrives within 14 working days