SANDVIK 835.T-1300-A1-PF1024 REAMERS 6266993


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.T-1300-A1-PF1024
rubix:318A5872
manufacturer :6266993
brand logo
brand logo
Technical specifications
Nominal diameter (metric)13 mm
Total length128.05 mm
Length of cut85 mm
See all Specifications

Product details : SANDVIK 835.T-1300-A1-PF1024 REAMERS 6266993


Technical specifications


Attributes
Nominal diameter (metric)13 mm
Total length128.05 mm
Length of cut85 mm
Tail diameter13 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 339.00 excl. VAT
/ Each
£ 406.80 incl. VAT
  • Usually arrives within 14 working days