SANDVIK 835.B-1700-A1-PF1024 REAMERS 6266936


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.B-1700-A1-PF1024
rubix:318A6655
manufacturer :6266936
brand logo
brand logo
Technical specifications
Nominal diameter (metric)17 mm
Total length147.45 mm
Length of cut102 mm
See all Specifications

Product details : SANDVIK 835.B-1700-A1-PF1024 REAMERS 6266936


Technical specifications


Attributes
Nominal diameter (metric)17 mm
Total length147.45 mm
Length of cut102 mm
Tail diameter17 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 332.00 excl. VAT
/ Each
£ 398.40 incl. VAT
  • Usually arrives within 14 working days