• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. SECO R220.53-0040-09-4A QUATTRO TOOLS 02422231

SECO R220.53-0040-09-4A QUATTRO TOOLS 02422231

Monobloc cutter Seco Tools

See technical information

References

Seco Tools:R220530040094A
Rubix:257A1643
EAN:22231024000109
brand logo
brand logo

Product details : SECO R220.53-0040-09-4A QUATTRO TOOLS 02422231


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 301.50 excl. VAT
/ Each
£ 361.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R2162412050GAK26P1630 COROMILLCUTLINE 893221 8MM CARBIDE END MILL 2FLT CUPP S/SWALTERPROT MC232-20.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022540DORMER HSCO TICN CUTTER 25.0 C42825.0CUTLINE VARICUT 3MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RADSANDVIK R216.34-14050-AK26H1620 SC MILLING CM PLURA 2 5743389DORMER C90832.0 END MILL 32.00 MM 5985681SANDVIK 1K337-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213632SANDVIK R216.42-01030-AC15G1610 SC MILLING CM PLURA 2 5743440CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 4 867477DORMER S71416.0 DRILL 16.00 MM 6706624CUTLINE 893338 16MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDONWALTER H302731-1 MILLING CUTTERS 5082176CUTLINE 893287 D.10 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGDORMER C94818.0 5985196
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap