CUTLINE 893287 D.10 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG


CARBIDE END-MILL 4 FLUTES RADIUS CORNER

References
giss cutline:893287
rubix:245A6687
ean:3660338457753
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length75 mm
Length of cut25 mm
See all Specifications

Product details : CUTLINE 893287 D.10 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG


Solid carbide endmill - 4 flutes - 45° helix angle - Radius corner
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application

Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
High cutting performance & great finishing aspect
For finishing & light roughing operations

Strengths

Optimised cutting edge stability and high performance / lifetime ratio

Applications

Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter10 mm
Total length75 mm
Length of cut25 mm
Number of teeth4
Tail diameter10 mm
Angle of helix45 °
Type of tailCylindrical
Machining materialSTEEL / STAINLESS STEEL / CAST IRON / NON-FERROUS / HARD
TypeSTANDARD RADIUS CORNER
CoatingCUPP - MULTI MATERIA
Body materialCarbide
Centre cutYES
Show UNSPSC/ECL@SS
£ 63.22 excl. VAT
/ Each
£ 75.86 incl. VAT
  • In stock: Next day delivery