Spherical roller bearing SKF
Inner diameter | 320 mm |
---|---|
Outer diameter | 540 mm |
Width | 176 mm |
Logistics dimensions (L x W x H) | 176x540x540 mm |
---|---|
Logistic Weight | 160000 g |
Inner diameter | 320 mm |
Outer diameter | 540 mm |
Width | 176 mm |
Bearing Clearance | CN |
Series | 231 C |
Reference speed | 850 rpm |
Limit speed | 1100 rpm |
Basic static load, radial - C0r | 6000000 N |
Basic dynamic load, radial - Cr | 3280000 N |
Sealing | Open |
Usually arrives within 14 working days