NTN 22320EAW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22320.EAW33C3
See technical informationReferences
NTN:22320EAW33C3
Rubix:204A5522
Manufacturer :22320.EAW33C3
EAN:3413521060250



Product details : NTN 22320EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 73 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 12.41 kg |
| Reference speed | 2600 rpm |
| Basic static load, radial - C0r | 844000 N |
| Basic dynamic load, radial - Cr | 2600 N |
Show UNSPSC/ECL@SS
£ 346.88 excl. VAT
/ Each
£ 416.26 incl. VAT
- Delivery usually within ( 3 ) days
