Spherical roller bearing SKF
Inner diameter | 320 mm |
---|---|
Outer diameter | 440 mm |
Width | 90 mm |
Logistics dimensions (L x W x H) | 90x440x440 mm |
---|---|
Logistic Weight | 41700 g |
Inner diameter | 320 mm |
Outer diameter | 440 mm |
Width | 90 mm |
Bearing Clearance | CN |
Series | 239C |
Reference speed | 1400 rpm |
Limit speed | 1500 rpm |
Basic static load, radial - C0r | 2700000 N |
Basic dynamic load, radial - Cr | 1240000 N |
Sealing | Open |
Usually arrives within 14 working days