Spherical Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 69 mm |
Logistic Weight | 6850 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 180 mm |
Width | 69 mm |
Bearing Clearance | CN |
Series | 241C |
Limit speed | 800 rpm |
Basic static load, radial - C0r | 750 N |
Basic dynamic load, radial - Cr | 540 N |
Usually arrives within 14 working days