Cylinder with piston rod SMC
Cylinder diameter | 10 mm |
---|---|
Type | Single Acting (S/A) - Push |
Logistics dimensions (L x W x H) | 15x89x16 mm |
---|---|
Logistic Weight | 40 g |
Cylinder diameter | 10 mm |
Type | Single Acting (S/A) - Push |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 29 ) days