References
Festo:MS12-LFM-G-BUV
Rubix:114A1908
Manufacturer :537153
EAN:4052568172282

Documents
Product details : FESTO 537153 FINE FILTER MS12-LFM-G-BUV
Fine Filter MS12-LFM-G-BUV 1 µm Filter, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Series=MS, Size=12, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=(* fully automatic, * manual momentary-contact)
Technical specifications
Attributes
| Logistic Weight | 8100 g |
|---|---|
| Filter fineness | 1 µm |
| Type | filtre fin 1 µm |
| Material | die-cast aluminium |
| Volume flow rate | 50000 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Connection | sans filetage de raccordement |
Show UNSPSC/ECL@SS
£ 872.39 excl. VAT
/ Each
£ 1,046.87 incl. VAT
- Delivery usually within ( 16 ) days