References
Aventics:R412006000
Rubix:157A4691
Manufacturer :R412006000

Documents
Product details : AVENTICS FRL R412006000
The AVENTICS Series AS2 is a modular, versatile maintenance unit for universal application. This Series offers compact dimensions, is highly efficient, lightweight and easy-to-use. The AVENTICS Series AS guarantees reliability, safety, and efficiency with a simplified assembly and maintenance efforts The AVENTICS Series AS2 is a modular, versatile maintenance unit for universal application. This Series offers compact dimensions, is highly efficient, lightweight and easy-to-use. The AVENTICS Series AS guarantees.
Strengths
•This modular versatile series allows to combine a huge range of different functions
The compact dimensions save space
Reduced energy consumption
Lightweight
Easy-to-use design
Reliable and safe due to dedicated safety components
Simple assembly and low maintenance efforts
The compact dimensions save space
Reduced energy consumption
Lightweight
Easy-to-use design
Reliable and safe due to dedicated safety components
Simple assembly and low maintenance efforts
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 5 µm |
| Type | filter |
| Material | polyamide |
| Volume flow rate | 2100 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 66.00 excl. VAT
/ Each
£ 79.20 incl. VAT
- Delivery usually within ( 5 ) days
