Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 553040 MICRO FILTER
FESTO 553040 MICRO FILTER
Compressed air filter Festo
References
festo:
MS9-LFM-1-AUV-HF
rubix:
391A3392
manufacturer :
553040
ean:
4052568195229
Technical specifications
Threading diameter (inch)
1
''
Filter fineness
0.01
µm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553040 MICRO FILTER
Micro Filter MS9-LFM-1-AUV-HF 0.01 µm Filter, metal bowl guard, high flow rate, fully automatic Condensate drain, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=(* fully automatic, * manual momentary-contact)
Technical specifications
Attributes
Threading diameter (inch)
1
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
353.08
excl. VAT
/
Each
£
423.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 162632 FINE FILTER LFMB-3/4-D-MAXI
SMC FN1101N-10-S005 LOW MAINTENANCE FILTER
NORGREN F73G-3GN-QT3 FILTER EXCELON
SMC AF20-F02C-D AIR FILTER
SMC AFF30-F02BD-D MAIN LINE FILTER
FESTO 536870 MICRO FILTER MS6-LFM-3/8-ARM-DA
AVENTICS R412006018
AVENTICS R412006064
FESTO 532864 FILTER COMBINATION LFMBA-1/4-D-MINI-DA
FESTO 192558 FILTER LF-D-5M-MIDI
NORGREN B64G-NNK-MD1-RMN FILTER-REGULATOR OLYMPIAN 64
NORGREN F73G-2GN-AT3 FILTER EXCELON
AVENTICS R412009026
SMC ZFC53 IN-LINE AIR FILTER
SMC AF30-F03D-2-A AIR FILTER