References
Festo:LFMA-D-MAXI
Rubix:114A4155
Manufacturer :192565
EAN:4052568152338

Documents
Product details : FESTO 192565 MICRO FILTER LFMA-D-MAXI
- High-efficiency filter for exceptionally clean compressed air
- Removal of oil aerosols from compressed air
- Version with differential pressure gauge for visual indication of filter contamination
- Removal of oil aerosols from compressed air
- Version with differential pressure gauge for visual indication of filter contamination
Technical specifications
Attributes
| Logistic Weight | 1165,6 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Filter fineness | 0.01 µm |
| Type | manual (manual condensate drain with rotation) |
| Material | zinc die-cast housing; polycarbonate (pc) bowl; aluminum bowl protector; borosilicate fiber filter media; nbr seals (rohs compliant) |
| Volume flow rate | 2200 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 596.14 excl. VAT
/ Each
£ 715.37 incl. VAT
- Delivery date on request
Contact a branch