References
IMI Norgren:4338-05
Rubix:120A5747
Manufacturer :4338-05

Product details : NORGREN 4338-05 FILTER ELEMENT 40MY SERIES 74
Filter element 40 My F74G
Technical specifications
Attributes
| Filter fineness | 40 µm |
|---|---|
| Type | filterelement |
| Volume flow rate | 4980 l/min |
| Max. service pressure | 17 bar |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 71.84 excl. VAT
/ Each
£ 86.21 incl. VAT
- Usually arrives within 14 working days
