References
IMI Norgren:F84G-4GN-AP3
Rubix:2595043
Manufacturer :F84G-4GN-AP3

Documents
Product details : NORGREN F84G-4GN-AP3 FILTER EXCELON PLUS
Strengths
•A Flexible Modular System
Double Safety Lock On Bowl
New Filter Maintenance System
Reduced Weight and Size
Double Safety Lock On Bowl
New Filter Maintenance System
Reduced Weight and Size
Applications
General Purpose
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | aluminium |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 76.40 excl. VAT
/ Each
£ 91.68 incl. VAT
- Usually arrives within 14 working days
