Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Process valve
SMC EVND104DS-F10A
SMC EVND104DS-F10A
2 Port Valve for Steam
References
smc:
EVND104DS-F10A
rubix:
265A1282
Technical specifications
Type
Valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC EVND104DS-F10A
VND, 2 Port Valve for Steam
Strengths
•Process valve series VND
Air operated type
Orifice size: 7mm to 50mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
75
x
45
x
27
mm
Logistic Weight
260
g
Type
Valve
Connecting diameter (inch)
G 3/8
''
Type of coupling
G
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.82
excl. VAT
/
Each
£
142.58
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
SMC EVNB104AS-F10A 2 PORT PROCESS VALVE
SMC VXA2122V-01F-1 AIR OPERATED 2 PORT VALVE
SMC EVNB604B-F40A SOLENOID VALVE
SMC VXB215AA ANGLE SEAT VALVE
NORGREN 8240200.9100.00000 2/2 G1/2 SOLENOID VALVE BUSCHJOST
SMC EVNB104A-F10A SOLENOID VALVE
SMC EVNB414A-F25A-5D-Q 2 PORT PROCESS VALVE
NORGREN 8010777000000000 3/2 WAY 1/4 SOLENOID VALVE
SMC EVNB602B-F40A SOLENOID VALVE
SMC VXA3224-02N 3 PORT AIR OPERATED VALVE
SMC VNC411A-25A-5DZ-Q 2 PORT PROCESS VALVE
NORGREN 8240100.9100.00000 2/2 G3/8 SOLENOID VALVE BUSCHJOST
SMC VNC214B-15A-1D-Q 2 PORT PROCESS VALVE
SMC EVNB104CS-F8A 2 PORT PROCESS VALVE
SMC VXA3134-01F AIR OPERATED VALVE