References
SMC:MSQB10H3
Rubix:106A9018
Manufacturer :00079911
EAN:3618036366440
Product details : SMC MSQB10H3 ROTARY TABLE
Rotary table
Sizes: 1-200
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 2.5 s/90°
External shock absorber, low speed and high precision types available.
Sizes: 1-200
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 2.5 s/90°
External shock absorber, low speed and high precision types available.
•Rotary table w/external shock absorber
•Four bore sizes available
•High precision or basic type available
•90° and 180° rotation available
•Auto switch capable
Bearing Style: B (Basic Style)
Size: 10mm
Shock Absorber: H (For High Energy)
Port Location: 3 (Standard 90°)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50]:
•Four bore sizes available
•High precision or basic type available
•90° and 180° rotation available
•Auto switch capable
Bearing Style: B (Basic Style)
Size: 10mm
Shock Absorber: H (For High Energy)
Port Location: 3 (Standard 90°)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50]:
Technical specifications
Attributes
| Type | smc msqb10h3 rotary table |
|---|
Show UNSPSC/ECL@SS
£ 557.74 excl. VAT
/ Each
£ 669.29 incl. VAT
- Delivery usually within ( 4 ) days
