SMC EAR425-F02 AIR REGULATOR


Pressure regulator SMC

References
smc:00095998
rubix:133A9949
brand logo
brand logo

Product details : SMC EAR425-F02 AIR REGULATOR


Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
•G(PF) Thread
•Internal pilot relieving style (pilot air is always bleeding)
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge

Size: 4 (1/2)
Pressure Setting: 2 (0.85 MPa)
Port Size: 02 (1/4)
Accessory: None
Option: None

Technical specifications


Attributes
No attributes to display for this product
£ 145.74 excl. VAT
/ Each
£ 174.89 incl. VAT
  • Delivery usually within ( 4 ) days