Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Pipes and bars
Other
SMC TIUB07R-20 1/4 RED P/URETHANE TUBING 20M
SMC TIUB07R-20 1/4 RED P/URETHANE TUBING 20M
Other SMC
References
smc:
00075900
rubix:
115A6516
manufacturer :
TIUB07R-20
Product details
Technical specifications
Product details : SMC TIUB07R-20 1/4 RED P/URETHANE TUBING 20M
-
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Suffix: None
Size: 07 (ODØ6.35 IDØ4.23)
Color: R (Red)
Reel Length: None
Roll Length: 20 m
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.35
excl. VAT
/
Each
£
50.82
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
LOCLINE 72000 ADJUSTMENT LEVER - HPT NOZZLES BLUE (PACK OF 2)
PARKER PUSHLOCK-FITTINGS 30682-6-6C-SM
LOC-LINE HPT XR STYLE LEVER NOZ 0.086 X 1/8 INCH (PACK OF 2)
LOC-LINE HPT CT STYLE LEVER NOZ 0.062 X 1.25 1/8 INCH (PACK OF 2)
SMC TU0805S1-20 TUBE-POLYURETHANE 20 METERS
LOCLINE 72000 ADJUSTMENT LEVER - HPT NOZZLES BLUE (PACK OF 2)
PARKER PUSHLOCK-FITTINGS 30682-6-6C-SM
RIDGID 56682 CJ-99 CONVEYOR PIPE STAND
LOC-LINE HPT XR STYLE LEVER NOZ 0.086 X 1/8 INCH (PACK OF 2)
PARKER R10X1.5CF TUBE 10X1.5
"RIDGID 40195 BC410 4"" BENCH CHAIN VICE"
LOC-LINE HPT CT STYLE LEVER NOZ 0.062 X 1.25 1/8 INCH (PACK OF 2)
SMC TU0805S1-20 TUBE-POLYURETHANE 20 METERS