Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Pipes and bars
Accessory for pipes
"RIDGID 40195 BC410 4"" BENCH CHAIN VICE"
"RIDGID 40195 BC410 4"" BENCH CHAIN VICE"
RIDGID BENCH CHAIN VISE BC410 - 40195
References
ridgid:
40195
rubix:
80329397
ean:
0095691401953
Technical specifications
Type
BC410
Product details
Technical specifications
Product details : "RIDGID 40195 BC410 4"" BENCH CHAIN VICE"
· Robust cast iron base has convenient pipe support and-bender. · Capacities of 1/8"(6 mm) to 8" (200 mm). · Two models available for plastic pipe. The toothless jaws are neoprene-coated to prevent scoring of pipe.
Technical specifications
Attributes
Type
BC410
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
384.76
excl. VAT
/
Each
£
461.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RIDGID 56682 CJ-99 CONVEYOR PIPE STAND
LOCLINE 72000 ADJUSTMENT LEVER - HPT NOZZLES BLUE (PACK OF 2)
LOC-LINE HPT XR STYLE LEVER NOZ 0.086 X 1/8 INCH (PACK OF 2)
PARKER R10X1.5CF TUBE 10X1.5
LOC-LINE HPT CT STYLE LEVER NOZ 0.062 X 1.25 1/8 INCH (PACK OF 2)
SMC TU0805S1-20 TUBE-POLYURETHANE 20 METERS
SMC TIUB07R-20 1/4 RED P/URETHANE TUBING 20M
PARKER PUSHLOCK-FITTINGS 30682-6-6C-SM
RIDGID 56682 CJ-99 CONVEYOR PIPE STAND