SMC TU0805S1-20 TUBE-POLYURETHANE 20 METERS


Metric Size - TU

References
smc:00236441
rubix:216A8326
manufacturer :TU0805S1-20
brand logo
brand logo
Technical specifications
Inner diameter5 mm
Outer diameter8 mm
TypeTube
See all Specifications

Product details : SMC TU0805S1-20 TUBE-POLYURETHANE 20 METERS


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.

Size: 0805 (O.D. Ø8 I.D. Ø5)
Color: S1 (Silver)
Roll Length: 20 m
Reel Length: None
Suffix: None

Technical specifications


Attributes
Inner diameter5 mm
Outer diameter8 mm
TypeTube
MaterialPolyurethane
Show UNSPSC/ECL@SS
£ 34.12 excl. VAT
/ Each
£ 40.94 incl. VAT
  • Delivery usually within ( 4 ) days