Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM209WICRSUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM209WICRSUL, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing Timken
References
timken:
2MM209WICRSUL
rubix:
397A3607
ean:
0087796015173
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
19
mm
Product details
Technical specifications
Product details : TIMKEN 2MM209WICRSUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
85
mm
Width
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
206.68
excl. VAT
/
Each
£
248.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 7211.CG1Q16J84, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
Precision / Spindle bearing SNR 7010.HV.Q16J74, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing SNR 71908.CV.DBJ84, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing SKF 7021 ACDGA/P4A, Inner diameter: 105 mm | Outer diameter: 160 mm | Width: 26 mm
Precision / Spindle bearing SNR 7212.C.G1DUJ84, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Precision / Spindle bearing SNR 71901CVUJ74, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision / Spindle bearing SNR 7004.CV.DB.J94, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing FAG B71913-C-T-P4S-DUL, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing SNR CH.7012.CV.DU.J74, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing FAG B7011-C-T-P4S-DUL, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Precision / Spindle bearing SNR 71914HVDUJ94
Precision / Spindle bearing SNR 71913HVQ16J84, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing SNR 7205.H.G1DBJ94, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Precision / Spindle bearing SNR 7205.CG1Q16J94, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Precision / Spindle bearing SNR 7207.HG1Q16J84, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm