Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM212WICRDUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM212WICRDUL, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Precision / Spindle bearing Timken
References
timken:
2MM212WICRDUL
rubix:
210A4204
ean:
0087796070684
Technical specifications
Inner diameter
60
mm
Outer diameter
110
mm
Width
22
mm
Product details
Technical specifications
Product details : TIMKEN 2MM212WICRDUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
110
mm
Width
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
740.31
excl. VAT
/
Each
£
888.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG HSS71922-E-T-P4S-UL, Inner diameter: 110 mm | Outer diameter: 150 mm | Width: 20 mm
Precision / Spindle bearing NSK 6217TCG12P4, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 28 mm
Precision / Spindle bearing SNR ML7006HVDUJ74S, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing SKF 7004 ACDGB/P4A, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing SNR MLE71906HVUJ84S, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Precision / Spindle bearing SNR MLCH71900HVDUJ74S, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm
Precision / Spindle bearing NSK 7012CTRSULP3, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing SNR 71909.HV.UJ84, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing SNR 7018.CV.DU.J74, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 48 mm
Precision / Spindle bearing NTN 7001UCG/GNP42, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Precision / Spindle bearing SKF 71914 CEGA/HCP4A, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Precision / Spindle bearing SNR MLECH71908CVDUJ74S, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing SNR 7013.HV.DB.J84, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing SNR 7000.HV.DU.J84, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Precision / Spindle bearing NTN 562016M/GNP4