Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 63004-2RS-C3 BALL BEARING WITH SEALS
Deep groove ball bearing Timken 63004-2RS/C3, Outer diameter: 42 mm | Width: 16 mm | Inner diameter: 20 mm
Deep groove ball bearing Timken
References
timken:
63004-2RS/C3
rubix:
100A3781
ean:
0053893724645
Technical specifications
Inner diameter
20
mm
Outer diameter
42
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 63004-2RS-C3 BALL BEARING WITH SEALS
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
42
mm
Width
16
mm
Sealing
Two rubber seals
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.16
excl. VAT
/
Each
£
16.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6202-C-C3>V, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 62207-2RS2/C3HVQ505F7, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 60/28, Outer diameter: 52 mm | Width: 12 mm | Inner diameter: 28 mm
Deep groove ball bearing SKF 6206-2RS1K, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SNR 6209.N, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing NSK 6910ZZ, Outer diameter: 72 mm | Width: 12 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 4212-B-TVH, Outer diameter: 110 mm | Width: 28 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6309/C3VL0241, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing NSK 16004, Outer diameter: 42 mm | Width: 8 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6204-2RSH/C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6018-2Z-C3, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
Deep groove ball bearing NTN 6903JRXLLUC3/5K, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm
Deep groove ball bearing PTN 6015-2RS, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 6005-2RSL, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR 6212.NR.Z, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm