Deep groove ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x110x110 mm |
---|---|
Logistic Weight | 1077 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 42..-B-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 5400 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 56000 N |
Basic dynamic load, radial - Cr | 56000 N |
Usually arrives within 14 working days