TIMKEN 22248KEJW33W45A SPHERICAL ROLLER BEARING


Spherical roller bearing Timken

References
timken:22248KEJW33W45A
rubix:397A1393
manufacturer :190037064
ean:0087796175952
brand logo
brand logo
Technical specifications
Inner diameter240 mm
Outer diameter440 mm
Width120 mm
See all Specifications

Product details : TIMKEN 22248KEJW33W45A SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. Nitride hardened steel cage with face slots. (W33) Standard lubrication holes and groove in outer ring. (W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling.

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter240 mm
Outer diameter440 mm
Width120 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Show UNSPSC/ECL@SS
£ 1,880.18 excl. VAT
/ Each
£ 2,256.22 incl. VAT
  • Usually arrives within 14 working days