References
SNR:22315EF800
Rubix:204A5424
EAN:3413520086626

Product details : SNR 22315EF800 SPHERICAL ROLLER BEARING
Spherical roller bearing on two rows of rollers, for vibratory applications, machined one-piece solid cage, groove and lubrication holes on outer ring, special class C4 clearance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x170x65 mm |
|---|---|
| Logistic Weight | 5346 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 55 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 3600 rpm |
| Limit speed | 4200 rpm |
| Basic static load, radial - C0r | 467000 N |
| Basic dynamic load, radial - Cr | 491000 N |
Show UNSPSC/ECL@SS
£ 200.74 excl. VAT
/ Each
£ 240.89 incl. VAT
- Delivery usually within ( 3 ) days
