TIMKEN 22340EJW33W45AC2 SPHERICAL ROLLER BEARING


Spherical roller bearing Timken

References
timken:22340EJW33W45AC2
rubix:397A1563
manufacturer :190035240
ean:0087796356566
brand logo
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter420 mm
Width138 mm
See all Specifications

Product details : TIMKEN 22340EJW33W45AC2 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. Nitride hardened steel cage with face slots. (W33) Standard lubrication holes and groove in outer ring. (W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling.

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter200 mm
Outer diameter420 mm
Width138 mm
Bearing ClearanceC2
CageSteel
SealingOpen
Show UNSPSC/ECL@SS
£ 2,338.27 excl. VAT
/ Each
£ 2,805.92 incl. VAT
  • Usually arrives within 14 working days