NSK Spherical Roller Bearing: 24068 Series
Inner diameter | 340 mm |
---|---|
Outer diameter | 520 mm |
Width | 180 mm |
Inner diameter | 340 mm |
---|---|
Outer diameter | 520 mm |
Width | 180 mm |
Bearing Clearance | CN |
Series | 24068.. |
Cage | Brass |
Reference speed | 670 rpm |
Limit speed | 600 rpm |
Basic static load, radial - C0r | 6050000 N |
Basic dynamic load, radial - Cr | 3650000 N |
Sealing | Open |
Usually arrives within 14 working days