• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,388)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(666)
  • Hearing protection(268)
  • Respiratory protection(476)
  • Hand protection(3,866)
  • Body protection(34,752)
  • Fall protection(217)
  • Foot protection(5,109)
  • Disposable clothing / Disposables(739)
  • High visibility clothing(7,958)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Safety boots
Unisex safety boots
UVEX 84022 QUATRO PRO WINTER BOOT BLACK EU42 UK8 W11

UVEX 84022 QUATRO PRO WINTER BOOT BLACK EU42 UK8 W11

Unisex safety boots Uvex

See technical information
References
Uvex:8402242
Rubix:80986232
EAN:4031101473895
brand logo
brand logo
Technical specifications
EU shoe size42

Product details : UVEX 84022 QUATRO PRO WINTER BOOT BLACK EU42 UK8 W11


Technical specifications


Attributes
EU shoe size42
Show UNSPSC/ECL@SS
£ 108.73 excl. VAT
/ Each
£ 130.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GISS 899327 DOLOZ WELLINGTON BOOT S5S CI FO SR ESD BLACK 43/9JALAS 3318 DRYLOCK MID CUT BOOT S7 HRO EU46 UK11HECKEL 67363 MACCROSSROAD 3.0 HIGH BOA S3L SR BOOT BLK/BLU EU42 UK8ROCKFALL RF611 DOLOMITE WPR BOA SAFETY BOOT UK5 EU38ROCKFALL RF710 MAGMA HIGHLEG MT WPR BOA SAFETY BOOT UK15 EU50ROCKFALL RF611 DOLOMITE WPR BOA SAFETY BOOT UK11 EU46JALAS 1678W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU46 UK11JALAS 1678W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU50 UK15JALAS 3318 DRYLOCK MID CUT BOOT S7 HRO EU37 UK4JALAS 1828 GRAN PREMIO JUPITER BOOT S3 SRC CI HRO HI EU43 UK9V12 V6400.01 OTTER STS BLACK S3 SRC DERBY BOOT UK10 EU44HECKEL 67353 MACCROSSROAD 3.0 HIGH META S3L SR BOOT BLK/YL EU39 UK6JALAS 3322 DRYLOCK HIGH CUT BOOT O6 HRO FO EU38 UK5JALAS 3328 DRYLOCK HIGH CUT BOOT S7 HRO EU42 UK8JALAS 3322 DRYLOCK HIGH CUT BOOT O6 HRO FO EU44 UK10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap