GISS 899327 DOLOZ WELLINGTON BOOT S5S CI FO SR ESD BLACK 43/9
PU BOOT - DOLOZ - S5S SR CI FO ESD
See technical informationSee documentsReferences
GISS:899327
Rubix:453A1324
EAN:3660338529535

Documents
Product details : GISS 899327 DOLOZ WELLINGTON BOOT S5S CI FO SR ESD BLACK 43/9
Long-stemmed, all-polymer, waterproof professional safety boots with fiberglass toecap (200J).
Resistant to low temperatures (CI) and chemicals and hydrocarbons (FO).
Injected polyurethane with ESD antistatic properties, anti-slip sole (SR) and heel energy absorption system.
PS-type puncture-resistant insole in aramid thread, covering 100% of the sole, non-metallic, lightweight and flexible.
Removable insole with excellent shape memory, antistatic, in soft PU, offering great comfort for the feet when walking.
Resistant to low temperatures (CI) and chemicals and hydrocarbons (FO).
Injected polyurethane with ESD antistatic properties, anti-slip sole (SR) and heel energy absorption system.
PS-type puncture-resistant insole in aramid thread, covering 100% of the sole, non-metallic, lightweight and flexible.
Removable insole with excellent shape memory, antistatic, in soft PU, offering great comfort for the feet when walking.
Strengths
Ankle reinforcement
Lug for easy removal
Highly resistant
Lug for easy removal
Highly resistant
Applications
Construction
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 43 |
| Main material | polyurethane |
| Metal free | yes |
| Metatarsal protection | no |
| Security Category | s5 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 42.37 excl. VAT
/ Each
£ 50.84 incl. VAT
- Usually arrives within 14 working days






