Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29204 RED BROOM 530MM VERY HARD
VIKAN 29204 RED BROOM 530MM VERY HARD
Brooms and brushes Vikan
References
vikan:
29204
rubix:
182A4748
ean:
5705020292040
Product details
Technical specifications
Product details : VIKAN 29204 RED BROOM 530MM VERY HARD
Remove heavy and larger particles from wet indoor and outdoor surfaces with this heavy-duty Broom. Can be used with any Vikan handle.
Technical specifications
Attributes
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.76
excl. VAT
/
Each
£
21.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 70414 RED DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 7062/3 70623 BLUE FLOOR BRUSH 470MM
VIKAN 70372 GRN TANK BRUSH 205MM HARD
SPARTEX F.10/BKT-B 11.5IN STIFF BASSINE BROOM HEAD WITH BRACKET
HILLBRUSH B1061B STIFF 280MM BANISTER BRUSH BLUE
VIKAN 38906 YEL HAND BRUSH L 200MM HARD
SPARTEX F.10/F4 12 STIFF BASSINE FILL BROOM WITH 4FT (1.2M X 23.5MM
ROBERT SCOTT 103171 BLUE EXEL 54 INCH MOP HANDLE SINGLE
"SPARTEX A.10/F4 9.5"" STIFF BASSINE BROOM WITH 4FT (1.2M X 23.5MM) WOO"
VIKAN RED HANDLE 2962/4
HILLBRUSH DW1090G PREMIER MEDIUM 270MM DISH WASH BRUSH GREEN
SPARTEX I.12-B 36IN STIFF BASSINE BROOM HEAD
KLINGSPOR 358370 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.3 SSTEEL BH600
VIKAN 29203 BLU BROOM 530MM VERY HARD
HILLBRUSH B883BLK PROFESSIONAL MEDIUM 610MM SWEEPING BROOM BLACK