Deep groove ball bearing Timken 6002H-ZZ/F, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken
See technical informationReferences
Timken:6002H-ZZ/F
Rubix:397A0526
EAN:0013992220509

Product details : TIMKEN 6002H-ZZ/F S/STEEL SHIELDED DEEP GROOVE BALL BEARING
Timken 6002H-ZZ/F deep groove ball bearing in stainless steel with double shields (ZZ) and food-grade lubrication (F). 15x32x9 mm.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 (standard 6000 series / typ 6002h) |
| Material | stainless steel |
| Reference speed | 20000 rpm |
| Limit speed | 30000 rpm |
| Reaming diameter | 15 mm |
| Basic static load, radial - C0r | 2270 N |
| Basic dynamic load, radial - Cr | 4750 N |
| Weight | 0.03 kg |
Show UNSPSC/ECL@SS
£ 7.79 excl. VAT
/ Each
£ 9.35 incl. VAT
- Delivery usually within ( 7 ) days
