16000 Single Row Deep Groove Ball Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 200x200x22 mm |
---|---|
Logistic Weight | 2415 g |
Inner diameter | 130 mm |
Outer diameter | 200 mm |
Width | 22 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 16000 |
Material | Steel |
Cage | Steel |
Reference speed | 3400 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 79500 N |
Basic dynamic load, radial - Cr | 88500 N |
Weight | 2.31 kg |
Usually arrives within 14 working days