SNR 22209EAW33ZZC3 SPHERICAL ROLLER BEARING


Spherical roller bearing SNR

References
snr:22209 EAW33ZZC3
rubix:224A2163
ean:3413521873577
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width23 mm
See all Specifications

Product details : SNR 22209EAW33ZZC3 SPHERICAL ROLLER BEARING


Technical specifications


Attributes
Inner diameter45 mm
Outer diameter85 mm
Width23 mm
Bearing ClearanceC3
Series22200
CageSteel
Reference speed7400 rpm
Limit speed9800 rpm
Basic static load, radial - C0r113000 N
Basic dynamic load, radial - Cr121000 N
Show UNSPSC/ECL@SS
£ 50.77 excl. VAT
/ Each
£ 60.92 incl. VAT
  • Usually arrives within 14 working days